X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2784LMPN "Verona" Deck Mount Whirlpool Faucet

Item: RA2784LMPN
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 2-27/64"
Spout Reach 8-1/32"
Overall Height 5-28/32"
Connection Size 1/2
Flow Rate (GPM) 10-13
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/32"
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic
Handshower Included No
Shown With Verona Cross Handles
CEC Approved No
Includes Verona Metal Levers