X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA2784LMAPC "Verona" Deck Mount Whirlpool Faucet

Item: RA2784LMAPC
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $920.00

Price: $766.36 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Spout Height 2-27/64"
Spout Reach 8-1/32"
Overall Height 5-28/32"
Connection Size 1/2
Flow Rate (GPM) 10-13
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/32"
Maximum Deck Thickness 2-1/8"
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic
Handshower Included No
Shown With Verona Cross Handles
Includes Verona Metal Levers