X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA2707XMPN2 "Verona" 8'' Widespread Bathroom Sink Faucet

Item: RA2707XMPN2
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $386.00

Price: $321.54 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Construction Solid Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates With Lago d'Orta
Connection Size 1/2
Drain Included Yes