X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2707LMAPC2 "Verona" 8'' Widespread Bathroom Sink Faucet

Item: RA2707LMAPC2
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Reach 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Solid Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Features Coordinates With Lago d'Orta
Connection Size 1/2'' NPT
Drain Included Yes