X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA2108LMSTN2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA2108LMSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-47/64"
Spout Reach 5-33/64"
Overall Height 5-53/64"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Both Metal and Porcelain Hot and Cold Indicators
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2