X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA2108LMAPC2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA2108LMAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online




Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-47/64"
Spout Reach 5-33/64"
Overall Height 5-53/64"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2" NPT