Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RA2104LMAPC
Rohl RA2104LMAPC "Country Bath" Deck Mount With Handshower Whirlpool Faucet
| Item: | RA2104LMAPC |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,072.90 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount With Handshower |
| Spout Height | 3-27/64" |
| Spout Reach | 8-25/32" |
| Overall Height | 6-3/16" |
| Connection Size | 3/4" NPT |
| Flow Rate (GPM) | 15-17 |
| Number of Faucet Holes | 4 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 2-1/8" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Ceramic Disc |
| Handshower Included | Yes |
| Shown With | Metal Lever Handles |
| Warranty |


