Rohl RA1908LMTCB2 "Country Bath" 8'' Widespread Bathroom Sink Faucet
| Item: | RA1908LMTCB2 |
| Finish: | Tuscan Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,012.93 (Pricing is for Tuscan Brass)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Spout Height | 3-11/64" |
| Spout Reach | 5-3/4" |
| Overall Height | 5" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-3/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Palladian Metal Levers |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Connection Size | 1/2" NPT |
| Product Specifications |
| Warranty |


