Rohl RA1908LMSTN2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1908LMSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,012.93 (Pricing is for Satin Nickel)



Details and Dimensions

Number of Faucet Holes 3 Hole
Spout Height 3-11/64"
Spout Reach 5-3/4"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Palladian Metal Levers
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2" NPT