X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1900LMAPC "Country Bath" Non-Thermostatic Valve Trim

Item: RA1900LMAPC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $588.00

Price: $489.80 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Handle Type Lever
Pressure Balanced Yes
Construction Solid Brass
Features Must Order RMV-1 Rough Valve To Complete
Shown With Palladian Metal Lever
Diverter Included No