Rohl RA1808LHTCB2 "Country Bath" 8'' Widespread Bathroom Sink Faucet
| Item: | RA1808LHTCB2 |
| Finish: | Tuscan Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $665.57 (Pricing is for Tuscan Brass)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 15-3/4 |
| Spout Height | 2-3/8" |
| Spout Reach | 5-1/2" |
| Overall Height | 4-1/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/8" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Hex Metal Levers |
| Connection Size | 1/2 |
| Product Specifications |
| Warranty |


