X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1808LHSTN2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1808LHSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "15-3/4"" MAX"
Spout Height 2-3/8"
Spout Reach 5-1/2"
Overall Height 4-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Hex Metal Levers
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2