X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1808LHAPC2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1808LHAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $672.00

Price: $559.78 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers "15-3/4"" MAX"
Spout Height 2-3/8"
Spout Reach 5-1/2"
Overall Height 4-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Includes Hex Metal Levers
Connection Size 1/2