Rohl RA1492CTCB "Country Bath" Paper Holder
| Item: | RA1492CTCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $264.89 (Pricing is for Tuscan Brass)
Details and Dimensions
| Overall Width | 5-57/64" |
| Overall Height | 5-31/32" |
| Bracket Diameter | 2-23/32" |
| Extension From Wall | 3-9/16" |
| Mounting Hardware Included | Yes |
| Features | • Swarovski® crystal accent Single Post |
| Warranty |


