Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RA1492CAPC
Rohl RA1492CAPC "Country Bath" Paper Holder
| Item: | RA1492CAPC |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $206.58 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 5-57/64" |
| Overall Height | 5-31/32" |
| Bracket Diameter | 2-23/32" |
| Extension From Wall | 3-9/16" |
| Mounting Hardware Included | Yes |
| Features | • Swarovski® crystal accent Single Post |
| Warranty |


