X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1488CAPC "Country Bath" Toothbrush & Tumbler Holder

Item: RA1488CAPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:

List Price: $256.00

Price: $213.25 (Pricing is for Polished Chrome)



Details and Dimensions

Bracket Diameter 2-23/32"
Extension From Wall 6-17/64"
Mounting Hardware Included Yes
Material Brass
Features • Swarovski® crystal accent
Includes Tumbler Made Of White Porcelain