Rohl RA1487CAPC "Country Bath" Soap Dish

Item: RA1487CAPC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $194.09 (Pricing is for Polished Chrome)



Details and Dimensions

Mount Type Wall Mount
Bracket Diameter 2-23/32"
Extension From Wall 7-9/16"
Mounting Hardware Included Yes
Material Solid Brass
Features • Swarovski® crystal accent
Includes Soap Dish Made Of White Porcelain