X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1486CPN "Country Bath" Towel Bar

Item: RA1486CPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 25-19/32"
Construction Brass
Bar Diameter 0-5/8"
Bracket Diameter 2-23/32"
Extension From Wall 2-23/64"
Mounting Hardware Included Yes
Features Swarovski crystal accent