Rohl RA1483CAPC "Country Bath" Towel Bar
| Item: | RA1483CAPC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $269.89 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 12" |
| Overall Length | 13-25/32" |
| Construction | Brass |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-23/32" |
| Extension From Wall | 2-23/64" |
| Mounting Hardware Included | Yes |
| Features | • Swarovski® crystal accents |
| Warranty |


