Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RA1481CPN
Rohl RA1481CPN "Country Bath" Robe Hook
| Item: | RA1481CPN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $172.43 (Pricing is for Polished Nickel)
Details and Dimensions
| Overall Width | 4-9/64" |
| Bracket Diameter | 2-23/32" |
| Extension From Wall | 2-7/8" |
| Mounting Hardware Included | Yes |
| Features | • Swarovski® crystal accent Double Robe Hook |
| Product Specifications |
| Warranty |


