Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Rohl
>
RA1480CAPC
Rohl RA1480CAPC "Country Bath" Vanity Shelf
| Item: | RA1480CAPC |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $363.19 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 23-5/8" |
| Overall Height | 2-3/4" |
| Mounting Width | 19-1/2" |
| Construction | Brass |
| Extension From Wall | 5-7/8" |
| Shelf Type | "24"" Country Glass Shelf" |
| Glass Thickness | 0-3/16 |
| Mounting Hardware Included | Yes |
| Warranty |


