X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1461XMWSTCB2 "Country Kitchen" Two Handle Kitchen Faucet

Item: RA1461XMWSTCB2
Finish: Tuscan Brass
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 13-15/16"
Construction Brass
Spout Height 9-3/8"
Spout Reach 8-15/32"
Swivel Spout Yes
Includes Cross Handles
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Cross
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant