Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RA1423LMSTN2 "Country Bath" Wall Mount Bathroom Sink Faucet

Item: RA1423LMSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration 2 Hole Wall Mount
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 1-27/64"
Spout Reach 9-1/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Features Includes Metal Lever Handles
Drain Included No
Swivel Spout Yes