Rohl RA1419LMTCB2 "Country Bath" 8'' Widespread Bathroom Sink Faucet
| Item: | RA1419LMTCB2 |
| Finish: | Tuscan Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $830.50 (Pricing is for Tuscan Brass)
Details and Dimensions
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 2 Hole |
| Faucet Centers | 8'' |
| Spout Height | 6-3/8" |
| Spout Reach | 6-1/2" |
| Overall Height | 9-11/64" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-1/4" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Pop-up Drain |
| Swivel Spout | Yes |
| Product Specifications |
| Warranty |


