Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Rohl RA1419LMSTN2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1419LMSTN2
Finish: Satin Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 2 Hole
Faucet Centers 8''
Spout Height 6-3/8"
Spout Reach 6-1/2"
Overall Height 9-11/64"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Swivel Spout Yes