Rohl RA1418XMTCB2 "Country Bath" Wall Mount Bathroom Sink Faucet
| Item: | RA1418XMTCB2 |
| Finish: | Tuscan Brass |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $830.50 (Pricing is for Tuscan Brass)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole Wall Mount |
| Number of Faucet Holes | 2 Hole |
| Faucet Centers | 8'' |
| Spout Height | 4" |
| Spout Reach | 6-1/3" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Cross Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


