X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RA1409LPTCB2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1409LPTCB2
Finish: Tuscan Brass
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 4-1/4"
Spout Reach 6-5/16"
Overall Height 7-13/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-27/32"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Porcelain Handles
Low Lead Compliant Yes
CEC Approved Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2