Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1409LPAPC2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1409LPAPC2
Finish: Chrome
Complete Faucet: Price includes trim and valve
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 4-1/4"
Spout Reach 6-5/16"
Overall Height 7-13/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-27/32"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Porcelain Handles
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Connection Size 1/2