X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl RA1408XMTCB2 "Country Bath" 8'' Widespread Bathroom Sink Faucet

Item: RA1408XMTCB2
Finish: Tuscan Brass
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $583.00

Price: $485.64 (Pricing is for Tuscan Brass)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Spout Height 3-5/16"
Spout Reach 4-15/16"
Overall Height 4-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-27/32"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Eco-Friendly Cal Green Compliant
Features Coordinates with Lago d'Orta
CEC Approved Yes
Connection Size 1/2