Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RA1408LCSTN2
Rohl RA1408LCSTN2 "Country Bath" 8'' Widespread Bathroom Sink Faucet
| Item: | RA1408LCSTN2 |
| Finish: | Satin Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $938.79 (Pricing is for Satin Nickel)
Details and Dimensions
| Number of Faucet Holes | 3 Hole |
| Spout Height | 3-5/16" |
| Spout Reach | 4-15/16" |
| Overall Height | 4-7/8" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Faucet Hole Diameter | 1-3/8" |
| Maximum Deck Thickness | 1-27/32" |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Cross Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Swarovski® Crystal Levers |
| Connection Size | 1/2" NPT |
| Product Specifications |
| Warranty |


