Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Rohl
>
RA140544XMSTN2
Rohl RA140544XMSTN2 "Country Bath" Wall Mount Bathroom Sink Faucet
| Item: | RA140544XMSTN2 |
| Finish: | Satin Nickel |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $546.45 (Pricing is for Satin Nickel)
Details and Dimensions
| Number of Faucet Holes | 2 Hole |
| Faucet Centers | 8 |
| Spout Reach | 9-1/2" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Faucet Hole Diameter | 0-3/4" |
| Escutcheon Included | Yes |
| Construction | Brass |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Porcelain Lever Handles |
| Low Lead Compliant | Yes |
| Eco-Friendly | Cal Green Compliant |
| Includes | Cross Handles |
| Drain Included | No |
| Swivel Spout | Yes |
| Product Specifications |
| Warranty |


