Rohl RA1400LMSTN/RRMV1 "Country Bath" Non-Thermostatic Shower Valve
| Item: | RA1400LMSTN/RRMV1 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $594.77 (Pricing is for Satin Nickel)
Details and Dimensions
| Rough In Valve Included | Yes |
| Construction | Solid Brass |
| Shown With | Metal Lever Handle |
| Pressure Balanced | Yes |
| Diverter Included | No |
| Product Specifications |
| Warranty |


