Rohl RA1400LMAPC/RRMV1 "Country Bath" Non-Thermostatic Shower Valve
| Item: | RA1400LMAPC/RRMV1 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $513.97 (Pricing is for Polished Chrome)
Details and Dimensions
| Rough In Valve Included | Yes |
| Construction | Solid Brass |
| Shown With | Metal Lever Handle |
| Pressure Balanced | Yes |
| Diverter Included | No |
| Product Specifications |
| Warranty |


