Rohl R634768 "Allia" Single Bowl Kitchen Sink

Item: R634768
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $733.87 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 23-15/16"
Width 18-1/2"
Depth 10-13/16"
Overall Size 23-15/16'' x 18-1/2'' x 10-13/16''
Bowl Length 21"
Bowl Width 15-9/16"
Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Construction Fireclay