Rohl R592768 "Allia" Undermount Bar Sink
| Item: | R592768 |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $558.94 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 17-7/8" |
| Width | 17-1/2" |
| Depth | 9" |
| Overall Size | 17-7/8'' x 17-1/2'' x 9'' |
| Bowl Length | 15" |
| Bowl Width | 14-1/4" |
| Bowl Depth | 8-1/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Fireclay |
| Product Specifications |
| Warranty |


