Rohl R1550TCB "Cisal Classic Bath" Hand Held Shower
| Item: | R1550TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,869.25 (Pricing is for Tuscan Brass)
Details and Dimensions
| Height | 65-1/8" |
| Construction | Brass |
| Hose Included | Yes |
| Hose Length | 59" |
| Configuration | Slide Bar Mount |
| Shower Arm Included | Yes |
| Diverter Included | Yes |
| Flange Included | Yes |
| Swivel Connector | Yes |
| Includes | "Riser with diverter for exposed mixers only, two adjustable wall stanchions, 59"" flexible stainless hose, sliding handshower parking bracket, diverter for handshower or showerhead selection, direct connection to top outlet of exposed mixer and top ""c"" |
| Features | • for use with epxosed mixer from Cisal AC13X |
| Warranty |


