X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R1550PN "Cisal Classic Bath" Hand Held Shower

Item: R1550PN
Finish: Polished Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $1,876.00

Price: $1,562.71 (Pricing is for Polished Nickel)



Details and Dimensions

Height 65-1/8"
Construction Brass
Hose Included Yes
Hose Length 59"
Configuration Slide Bar Mount
Shower Arm Included Yes
Diverter Included Yes
Flange Included Yes
Swivel Connector Yes
Includes "Riser with diverter for exposed mixers only, two adjustable wall stanchions, 59"" flexible stainless hose, sliding handshower parking bracket, diverter for handshower or showerhead selection, direct connection to top outlet of exposed mixer and top ""c""
Features for use with epxosed mixer from Cisal AC13X