X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R145200 "Allia" Pedestal Basin

Item: R145200
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 35"
Length 19-7/8"
Construction Vitreous China
Number of Faucet Holes 3 Hole
Shown With DCAB1451 Console
Drain Hole Size 1-3/16"
Drain Location Center
Faucet Centers 8
Faucet Hole Diameter 1-3/8"
Handle Hole Diameter 1-3/16"