X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R1201TCB "Cisal Classic Bath" Slide Bar

Item: R1201TCB
Finish: Tuscan Brass
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 24"
Construction Solid Brass
Hose Included No
Slidebar Included Yes
Slidebar Length 21-5/8"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Wall Bracket Included No
Shower Arm Included No
Flange Included Yes
Swivel Connector Yes
Includes slide bar with metal cap on cross handle with sliding handshower holder
Features "3/4"" diameter bar"