X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R1201APC "Cisal Classic Bath" Slide Bar

Item: R1201APC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $366.00

Price: $304.88 (Pricing is for Polished Chrome)



Details and Dimensions

Height 24"
Construction Solid Brass
Hose Included No
Slidebar Included Yes
Slidebar Length 21-5/8"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Wall Bracket Included No
Shower Arm Included No
Flange Included Yes
Swivel Connector Yes
Includes slide bar with metal cap on cross handle with sliding handshower holder
Features "3/4"" diameter bar"