X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Rohl R1200TCB "Cisal Classic Bath" Hand Held Shower

Item: R1200TCB
Finish: Tuscan Brass
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Height 24"
Construction Solid Brass
Hose Included No
Slidebar Included Yes
Slidebar Length 21-5/8"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Flange Included Yes
Swivel Connector Yes
Includes slide bar with white resin cap on cross handle
Features "3/4"" diameter bar; sliding handshower parking bracket"