X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R1200PN "Cisal Classic Bath" Hand Held Shower

Item: R1200PN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 24"
Construction Solid Brass
Hose Included No
Slidebar Included Yes
Slidebar Length 21-5/8"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Flange Included Yes
Swivel Connector Yes
Includes slide bar with white resin cap on cross handle
Features "3/4"" diameter bar; sliding handshower parking bracket"