Rohl R1200APC "Cisal Classic Bath" Hand Held Shower
| Item: | R1200APC |
| Finish: | Polished Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $279.06 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 24" |
| Construction | Solid Brass |
| Hose Included | No |
| Slidebar Included | Yes |
| Slidebar Length | 21-5/8" |
| Wall Supply Elbow Included | No |
| Configuration | Slide Bar Mount |
| Flange Included | Yes |
| Swivel Connector | Yes |
| Includes | slide bar with white resin cap on cross handle |
| Features | • "3/4"" diameter bar; sliding handshower parking bracket" |
| Warranty |


