X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl R115100 "Allia" Pedestal Basin

Item: R115100
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Width 27-9/16"
Construction Vitreous China
Features Novecento Single Hole Basin
Number of Faucet Holes 1 Hole
Faucet Hole Configuration Single Hole
Shown With 1841-00 Pedestal
Sink Installation Type Pedestal
Drain Hole Size 1-13/16"
Faucet Hole Diameter 1-3/8"
Origin Italy
Overall Size 27-9/16 x 21-15/32