Rohl R11018TCB "Cisal Classic Bath" Hand Held Shower
| Item: | R11018TCB |
| Finish: | Tuscan Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $170.77 (Pricing is for Tuscan Brass)
Details and Dimensions
| Width | 3" |
| Height | 9" |
| Connection Size | "1/2"" male connection" |
| Spray Face Diameter | 3" |
| Hose Included | No |
| Slidebar Included | No |
| Wall Supply Elbow Included | No |
| Configuration | Hand Held |
| Number Of Spray Head Functions | 1 |
| Spray Functions | single function |
| Wall Bracket Included | No |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.0 |
| Pause Control | No |
| Flange Included | No |
| Includes | single function hand held shower with metal handle |
| Eco-Friendly | Cal Green Compliant |
| Product Specifications |
| Warranty |


