X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Robern RS1418BVS "Single Door" Swing Door Medicine Cabinet

Item: RS1418BVS
Finish: Silver
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 3-7/8"
Width 14"
Height 18"
Overall Size 18 x 14 x 3-7/8
Mounting Type Recessed or Surface Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "13-1/2""W x 17-1/2""H"
Features Mirror Doors and Interior
Recessed or Surface Mount