Robern RRC2426D4FP1 "R3" Swing Door Medicine Cabinet
| Item: | RRC2426D4FP1 |
| Finish: | Mirror |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $302.38
Details and Dimensions
| Length | 4" |
| Width | 24" |
| Height | 26" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "22"" W x 24"" H x 4"" D" |
| Shown With | Plain Egde Mirror |
| Includes | 3 Glass Shelves |
| Features | • Recessed or Surface Mount |
| Installation Guide |


