X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Robern RRC1636D4FB1 "R3" Swing Door Medicine Cabinet

Item: RRC1636D4FB1
Finish: Mirror
Online Availability: Please call for availability.

List Price: $399.00

Price: $380.30



Details and Dimensions

Length 4"
Width 16"
Height 36"
Overall Size 36 x 16 x 4
Mounting Type Recessed Mounted
Construction Aluminum
Adjustable Shelves Yes
Cabinet Rough In Dimension "14"" W x 34"" H x 4"" D"
Features Ideal for remodeling features 1" flange to hide gaps, paint lines or any wall imperfections
4 Adjustable Shelves
Additional Information Optional surface-mounting kit includes mirrored side kits and mounting hardware