Robern RPLM2034BBA "PL Series" Swing Door Medicine Cabinet
| Item: | RPLM2034BBA |
| Finish: | Mirror / Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $551.40
Details and Dimensions
| Length | 3-3/4" |
| Width | 19-1/4" |
| Height | 30" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "18-1/2""W x 29-1/4""H" |
| Shown With | Arch Beveled Mirror With Black Interior |
| Includes | Glass Shelves |
| Features | • Recessed or Surface Mount |
| Product Specifications |


