Robern RPLM1634BPA "PL Series" Swing Door Medicine Cabinet
| Item: | RPLM1634BPA |
| Finish: | Mirror / Black |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $465.85
Details and Dimensions
| Length | 3-3/4" |
| Width | 15-1/4" |
| Height | 34" |
| Construction | Aluminum |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14-1/2""W x 29-1/4""H" |
| Shown With | Arched Plain Mirror With Black Interior |
| Includes | Glass Shelves |
| Features | • Recess or Surface Mount |
| Installation Guide |


